Pry bar with heel

Article no.: 759800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
997 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 14×14 mm
Length 390 mm
Type of product Pry bar

Identification & Classification

Article number 759800
EAN / GTIN 4024089056624
Manufacturer number 50211340800
Manufacturer/responsible person Heyco Qualitätswerkzeuge GmbH & Co. KG, Birgden III 1, 42855 REMSCHEID, Deutschland, www.heyco.de

Description

Version:

Made of nickel-plated special steel; one side pointed.