290 mm extension for &Koloss& ratchet driver

Article no.: 640260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 8780 C
Colour yellow; black; silver
Manufacturing process forged
Handle properties ergonomic; non-slip
Handle length 137 mm
Size of drive output, external square drive 1 inch
Type of product extension
Material chromium-molybdenum steel
Surface chrome-plated
Overall length 341 mm
Set no
Drive handle
Output drive External square drive
Content single part

Identification & Classification

Article number 640260
EAN / GTIN 4013288144614
Manufacturer number 05003695001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Deutschland, www.wera.de

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.

Suitable for:

Manual use.
Heavy-duty ratchet “Koloss” No. 640250.