Sander band holder slit, conical shank Ø 6 mm 20X63 mm HOLEX

Article no.: 553830 20X63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
281 pieces in stock

Select article variation and quantity

largest ⌀×head length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description conical
smallest ⌀ 14 mm
largest ⌀ 20 mm
Head ⌀ 5 mm
Head length 63 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
maximum speed 21.000 min-1
Type of product Tool sleeve carrier

Identification & Classification

Article number 553830 20X63
EAN / GTIN 4045197240552
Manufacturer number 553830 20X63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.