Multi-receiver / USB keyboard interface, Type: BOX

Article no.: 498975 BOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
BOX
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Manufacturer’s designation Multi-Empfänger / Tastatur-Interface USB, Typ: BOX
Power supply mains-powered
Number of connectable measuring devices max. 8
Type of connection output
Frequency 433.92 MHz; 434.075 MHz; 434.6 MHz; 434.7 MHz; 868.3 MHz; 869.75 MHz; 869.8 MHz; 869.925 MHz
Wireless application HID (Human Interface Device)
Type of product receiver
Connection USB
Type of transmission radio; plug connection

Identification & Classification

Article number 498975 BOX
EAN / GTIN 2050001860293
Manufacturer number HF-MS-T _MULTI
Manufacturer/responsible person Bobe Industrie-Elektronik, Sylbacher Straße 3, 32791 Lage, Germany, www.bobe-i-e.de

Description

Version:

Buzzer and LEDs for confirmation of receipt at the receiver. A maximum of 99 transmitters can be received.
The Bobe system allows wireless transmission of measured data to the PC at the press of a button.
Multi-receiver for various radio systems. Signals can be received from measuring tools with inbuilt transmitters such as i-wi (Mahr) or Bluetooth® Sylvac. A maximum of 8 transmitters can be received in each case.

Supplied with:

USB cable.

Note:

When ordering the transmitter and receiver please specify the required frequency. Available frequencies: 433.920 MHz 434.075 MHz 434.600 MHz 434.700 MHz 868.300 MHz 869.750 MHz 869.800 MHz 869.9250 MHz

Downloads & documents

Suitable products