Wireless receiver, Type: DONGLE

Article no.: 498922 DONGLE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
29 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Cable length 1,5 m; 2 m
Series TESA TLC
Manufacturer’s designation DONGLE
Packaging loose
Power supply mains-powered
Number of connectable measuring devices max. 8
Length of cable 1,5 m; 2 m
Type of connection output
Range 12 m
Frequency 2.400 MHz
Type of product receiver
Connection USB
Type of transmission radio; plug connection
Length 22,5 mm
Width 13,5 mm

Identification & Classification

Article number 498922 DONGLE
EAN / GTIN 7630041144284
Manufacturer number 04760185

Description

Version:

The TESA TLC wireless system enables wireless transmission of measurement data, using Bluetooth.
Radio receiver supplied with 2-metre cable for improved reception, e.g. for when the computer is underneath a worktable.

Suitable for:

TESA wireless transmitter No. 498921.

Supplied with:

Supplied with 2-metre cable.

Note:

Free-of-charge download of TESA DATA-VIEWER measurement software from www.tesatechnology.com for easy transmission, analysis and saving of measurement results. For Android and iOS.