Magnetic measuring stand with fine adjustment at the column N1

Article no.: 441190 N1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
134 pieces in stock
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
Cross arm ⌀ D1 12 mm
Cross arm length L1 185 mm
Column ⌀ D2 14 mm
Column height L2 203 mm
Connection thread M8 external thread
Magnetic force 800 N
Magnetic base length 60 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification & Classification

Article number 441190 N1
EAN / GTIN 7290005394287

Description

Version:

3-point clamping of the measuring arm with very short clamping travel for high ease of use. Very low applied force generates sustained stable clamping.
Generously dimensioned frame for very high system stiffness. Vario dial indicator holder for shank ⌀ 6 mm, 8 mm, 3/8 inch, lever dial indicators with dovetail slide and indicators with loop on the rear.
Fine adjustment at the indicator holder.

Optional extras:

Measuring microscope No. 440401.