Manual vice for drilling machines, Jaw width A: 80mm

Article no.: 365055 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
175 pieces in stock

Select article variation and quantity

Jaw width A (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range b 77 mm
Jaw height C 30 mm
Base body length a 158 mm
Overall height c 64 mm
Weight 4 kg
Type of product Drilling machine vice

Identification & Classification

Article number 365055 80
EAN / GTIN 4062406188627
Manufacturer number 365055 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

  • Can be used horizontally, vertically or laterally.
  • Sturdy and handy design.
  • Jaws through hardened and ground.
  • Uniform total length. (spindle retracts into handle!)
  • Universal fastening capability due to long holes.
  • Movable jaw with guides at the sides.
  • Fixed jaw with three vertical prismatic and one horizontal prismatic section.
  • With detachable crank.

Application:

For clamping components on drilling machines.

Material:

Cast iron body.

Accuracy:

Within 0.20 mm.

Downloads & documents

Suitable products