TRIBOS-Mini SVP clamping device, Clamping ⌀D2: 9mm

Article no.: 302384 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Clamping ⌀D2 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Assembly aid

Identification & Classification

Article number 302384 9
EAN / GTIN 2050002077317
Manufacturer number 211763
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Deutschland, www.schunk.com

Description

Application:

Clamping device for clamping/releasing the tool in the TRIBOS extension.

Suitable for:

TRIBOS-MINI SVL extension No. 302383, TRIBOS-MINI SVL set No. 302381.

Optional extras:

TRIBOS-MINI SVP assembly jig No. 302386.

Note:

Screw in the actuating screw (hexagon, 6 mm AF) to the stop as a maximum (tightening torque max. 5 Nm).