Indexable insert for turning TOHX 06T102, left-hand

Article no.: 268878 P25M
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
85 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOHX 06T102 L
Corner radius 0,2 mm
Type P25M
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G12
Rake 12 degrees
Cutting depth ap 0,5 mm - 1,5 mm
Feed f 0,1 mm/rev. - 0,3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 268878 P25M
EAN / GTIN 4047109060159
Manufacturer number W30 04120.0203
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Application Table

continuous
 
irregular
 
wet maximum