CCMT 09T308 HB7130-2

Article no.: 260060 HB7130-2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.235 pieces in stock

Product details

Technical Data

ISO code indexable insert CCMT 09T308
Corner radius 0,8 mm
Grade HB7130-2
Tool material Carbide
Coating coated
Main application M
Cutting conditions slightly interrupted
Chip breaker VS
Tolerance M
Cutting depth ap 0,2 mm - 2,5 mm
Feed f 0,1 mm/rev. - 0,3 mm/rev.
Cutting speed vc main application 80 m/min - 270 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260060 HB7130-2
EAN / GTIN 4067263290896

Downloads & documents

Suitable products

Tool holders
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
    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart