This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

UniTurn internal threading bar, right-hand L2 = 15 5/M6

Article no.: 240200 5/M6

Select article variation and quantity

⌀ Dmin / coarse-pitch thread (mm) Price per Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 5 mm
Coarse thread M6
Through-coolant yes
for pitches up to 1 mm
Shank ⌀ d 8 mm
f 2,25 mm
a 4,7 mm
s 0,55 mm
Suitable toolholder No. 240100 12/8; 16/8
Type of product Cutter insert for turning

Identification & Classification

Article number 240200 5/M6
EAN / GTIN 4047109072541
Manufacturer number H54 52150.1082
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Application Table

Alu plastics
N
145
Aluminium (short chipping)
N
145
Alu > 10% Si
N
130
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
55
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
40
Ti > 850 N/mm²
S
25
GG(G)
K
45
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.