{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Head shape | round | |
| Hole diameter min. | 37,9 mm | |
| Machining process: turning | internal turning | |
| Type of fastening for insert | C (without hole clamped from above) | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | boring out | |
| Type of product | tool head | |
| Content | single part |
| Article number | 237604 4 | |
| EAN / GTIN | 4062406244019 | |
| Manufacturer number | 237604 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |