Insert holder, Type: 5

Article no.: 237604 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, radial
Cooling lubricant yes
Interface position on the machine
Holder type Plain shank
Head shape round
Hole diameter min. 84,9 mm
Machining process: turning internal turning
Type of fastening for insert C (without hole clamped from above)
Interface joint 1
Cutting direction right-hand cutting
Machining method boring out
Type of product tool head
Content single part

Identification & Classification

Article number 237604 5
EAN / GTIN 4062406244026
Manufacturer number 237604 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Application:

For 237600 / 237602 HW50 for extending the ⌀ range to 84.9 – 105.1 mm.
For 237600 / 237602 HW63 for extending the ⌀ range to 104.9 − 134.1 mm
For 237600 / 237602 HW80 for extending the ⌀ range to 133.9 − 171.1 mm.

Suitable for:

Micro-adjustable head: 237600 HW50 HW50 − HW80
Indexable insert: CC..09T3..