Overshoes set, 50 pieces, white, Type: PVC

Article no.: 098403 PVC
Set price 50 Piece (1,05 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3.340 pieces in stock

Select article variation and quantity

Type Set price 50 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BASIC / PVC
ESD protected area (EPA) yes
Colour white
Gender Unisex
Standard EN 1149-1; EN 13034-6; EN 14126
Outer material PVC
Material of sole Rubber
Min. size EU 40
Slip resistance yes
Toe protection cap no
Penetration-resistant sole yes
Closed heel yes
Fuel resistance of sole yes
Anti-static properties yes
Energy absorption capacity in the heel area yes
No penetration by water for at least 60 minutes yes
Waterproof yes
Max. size EU 46
Protection class no protection class
Closure slip-in
Shoe feature suitable for orthopaedic insoles
Type of product Overshoes

Identification & Classification

Article number 098403 PVC
EAN / GTIN 4067263031512
Manufacturer number 098403 PVC
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Overshoes of micro-porous fleece with rubber cord. Flexible and breathable.
Non-slip PVC sole for longer working life.

Standard:

EN 14126
  • EN 1149
  • EN 13034

Warning:

Intended use
  • Protects against infectious agents, electrical discharge and, to a limited extent, against liquid chemicals.
  • Wear over footwear.
  • Discard after use.

Reasonably foreseeable misuse
  • Disposable overshoes are not a substitute for safety shoes.
  • No protection is offered against mechanical and thermal hazards.
  • Do not use where there is direct contact with heavy oils and highly flammable liquids.
  • Do not use ladders with overshoes or overboots.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.