Skin care gel Stokolan® HAND & BODY, Contents: 1000Aml

Article no.: 095320 1000A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
132 pieces in stock

Select article variation and quantity

Contents (ml) Price per 1 Piece (incl. VAT)

Availability

  • Skin type: Normal skin

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Stokolan®
Skin type Normal skin
suitable for dispenser A
Type of packaging Soft container
Type of product Skin care

Identification & Classification

Article number 095320 1000A
EAN / GTIN 4016208363775
Manufacturer number 99036376
Manufacturer/responsible person SC Johnson Professional GmbH, Girmesgath 5, 47803 KREFELD, Deutschland, www.stoko.de

Description

Version:

Skin care gel that is absorbed quickly, suitable for all areas of the body, supports moisturising and is non-greasy. Improves the skin’s moisture level when used regularly. Compatible with alcohol-based hand disinfectants. Application: Normal to dry skin. Composition: Soft cream, pH-neutral to the skin, silicone-free, paraben-free, with allantoin and glycerine, slightly scented, suitable for allergy sufferers.
Awarded the ECARF seal thanks to its suitability for allergy sufferers.

Note:

A skin protection plan is available for download from our homepage.