Skin care gel Stokolan® HAND & BODY, Contents: 100ml

Article no.: 095322 100
Price per 1 Piece (59,10 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
666 pieces in stock

Select article variation and quantity

Contents (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Série Stokolan®
Designação do fabricante Stokolan® HAND & BODY
Tipo gel
Tipo de produto cuidado da pele
Índice 1 000 ml; 100 ml; 100 ml
Ingredientes alantoína; glicerina
Propriedades com perfume; com propriedades antialérgicas; de absorção rápida; pH neutro para a pele; para portadores de luvas; selo ECARF; sem gordura; sem parabenos; sem silicone
Forma de embalagem Bisnaga

Identification & Classification

Article number 095322 100
EAN / GTIN 4016208363720
Manufacturer number SBL100ML
Manufacturer/responsible person SC Johnson Professional GmbH, Girmesgath 5, 47803 Krefeld, Deutschland, https://www.scjp.com/de-de

Description

Version:

Skin care gel that is absorbed quickly, suitable for all areas of the body, supports moisturising and is non-greasy. Improves the skin’s moisture level when used regularly. Compatible with alcohol-based hand disinfectants. Application: Normal to dry skin. Composition: Soft cream, pH-neutral to the skin, silicone-free, paraben-free, with allantoin and glycerine, slightly scented, suitable for allergy sufferers.
Awarded the ECARF seal thanks to its suitability for allergy sufferers.