Painter’s dust remover, 170×20 mm

Article no.: 087085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
259 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 170 mm
Thickness 20 mm
Material, handle wood
Type of product surface covering brush
Shape of brush head square
Length of bristle fibres 55 mm
Material of bristle fibres chinese bristle
Content single part
Handle handle

Identification & Classification

Article number 087085
EAN / GTIN 4013307783084
Manufacturer number 93360110
Manufacturer/responsible person CIRET GmbH, Platz der Republik 6-8, 42107 Wuppertal, Deutschland, www.storch-ciret.com

Description

Version:

Painter’s dust remover of 100 % China bristles, vulcanised. Wooden handle, bristle length 55 mm.