{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Lackmarker 750 | |
| Labelling of hazardous substances | GHS 02 - flammable; GHS 07 - Health hazard; GHS 08 - serious health hazard; GHS 09 - hazardous to the environment | |
| Writing colour | green | |
| Shape of tip | round tip | |
| Min. line thickness | 2 mm | |
| Max. line thickness | 4 mm | |
| Writing material | paint | |
| Max. operating temperature range | 400 °C | |
| Characteristics | heat-resistant; quick-drying; uV-resistant; waterproof | |
| Content | individual piece | |
| Type of product | Lacquer marker |
| Article number | 085167 GR | |
| EAN / GTIN | 4004764018536 | |
| Manufacturer number | 4-750004 | |
| Manufacturer/responsible person | edding Vertrieb GmbH, An der Feldmark 9B, 31515 Wunstorf, Deutschland, www.edding.com |