• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
    • The item cannot be ordered due to missing prices.

Alternative article:

Component basket INOX 3 size

Article no.: 082926 3

Select article variation and quantity

Size suitable for No. 082922 / 082923 / 082924 Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for No. 082920; No. 082922 3
maximum load capacity 5 kg
Internal length 191 mm
Width internal 95 mm
Internal height 50 mm
Type of product Component basket

Identification & Classification

Article number 082926 3
EAN / GTIN 2050000968969
Manufacturer number 100400

Description

Suitable for:

Ultrasonic cleaning units No. 082920.