Screw extractor with fine flutes 7

Article no.: 082860 7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
144 pieces in stock

Product details

Technical Data

Type 7
Pre-drill ⌀ 15 mm
suitable for screws/bolts M24 − M33
suitable for Steel
suitable for pipe spigots (couplings) 1/2 in
Type of product Screw extractor

Identification numbers & Classifications

Article number 082860 7
EAN / GTIN 4012929450701
Manufacturer number 45070-200

Description

Version:

Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

Application:

For extraction of broken off screws with right-hand thread (pre-drill the hole ⌀ as listed in the table; turn the screw extractor anti-clockwise).

Suitable for:

Steel.

Note:

UNC and UNF threads available on request.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart