Screw extractor with fine flutes 5

Article no.: 082860 5
New product
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
238 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type 5
Pre-drill ⌀ 8,5 mm
suitable for screws/bolts M16 − M18
suitable for Steel
suitable for pipe spigots (couplings) 1/4 in
Type of product Screw extractor

Identification & Classification

Article number 082860 5
EAN / GTIN 4012929450503
Manufacturer number 45050-200
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Deutschland, www.novalia-deutschland.de

Description

Version:

Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

Application:

For extraction of broken off screws with right-hand thread (pre-drill the hole ⌀ as listed in the table; turn the screw extractor anti-clockwise).

Suitable for:

Steel.

Note:

UNC and UNF threads available on request.