Adaptor pack with hose coupling 10 pieces, Hose internal thread connection ⌀: 6mm

Article no.: 080235 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hose internal thread connection ⌀ 6 mm
Set contents 10
Type of product Nipple

Identification & Classification

Article number 080235 6
EAN / GTIN 4062406511036
Manufacturer number 080235 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Adaptors and coupling adaptors for couplings of nominal value 7.2 − nominal value 7.8 steel hardened.

Suitable for:

Industrial couplings No. 080230; 080231 and 080232 and steel safety coupling No. 080153 and 080154.