Safety coupling with external thread, aluminium, Connection external thread: 1/4in

Article no.: 080153 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
22 pieces in stock

Select article variation and quantity

Connection external thread (in) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection external thread 1/4 in
Type of product Coupling

Identification & Classification

Article number 080153 1/4
EAN / GTIN 4047322700139
Manufacturer number 204101
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Deutschland, www.riegler.de

Description

Version:

Pushbutton for safety coupling of nominal value 7.4. Pushing the button releases the pent-up pressure – the coupling can then be disconnected without triggering a whiplash effect.

Standard:

Safety version satisfies the ISO standard DIN EN ISO 4414.

Suitable for:

Coupling adaptors No. 080233; 080234 and 080235.