Safety coupling with hose coupling, aluminium, Hose internal thread connection ⌀: 6mm

Article no.: 080154 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
85 pieces in stock

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hose internal thread connection ⌀ 6 mm
Type of product Coupling

Identification & Classification

Article number 080154 6
EAN / GTIN 4047322700177
Manufacturer number 204104
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Deutschland, www.riegler.de

Description

Version:

Pushbutton for safety coupling of nominal value 7.4. Pushing the button releases the pent-up pressure – the coupling can then be disconnected without triggering a whiplash effect.

Standard:

Safety version satisfies the ISO standard DIN EN ISO 4414.

Suitable for:

Coupling adaptors No. 080233; 080234 and 080235.