• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration 3-point internal micrometer with/without setting ring, maximum measuring range: 100Rmm

Article no.: 022500 100R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Processing time approx. 3-4 weeks

Select article variation and quantity

Maksimalios matavimo ribos (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Matavimo diapazonas maks. 100 mm
Akredituota no
Kalibravimas skirtas mikrometrinis vidmatis
Produkto rūšis kalibravimas

Identification & Classification

Article number 022500 100R
EAN / GTIN 2050002083530

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Hinweis:

Der Kalibrierservice kann nur in Verbindung mit einem entsprechenden Artikel bestellt werden. Welcher Kalibrierservice bei welchem Artikel möglich ist, ist jeweils an kalibrierbaren Messmitteln ersichtlich.
Die Kalibriernummer, die mit einem „R“ endet (z.B. 022500 100R), weist auf eine Kalibrierung inkl. Einstellring hin. Die Kalibriernummer ohne ein „R“ am Ende (z.B. 022500 100) zeigt an, dass der Einstellring in der Kalibrierung nicht enthalten ist.
Kalibrierung 3-Punkt-Innenmessschraube Nr. 428990 inklusive Einstellring.