{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | VHO 200 | |
Power supply | Mains operated | |
Power consumption | 2.400 W | |
Container volume | 75 l | |
Length | 580 mm | |
Width | 880 mm | |
Height | 1.230 mm | |
Number of turbines | 1 | |
Air flow volume | 55 l/s | |
Vacuum | 230 mbar | |
Operating noise | 70 dB(A) | |
Weight | 60 kg | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078559 VHO200 | |
EAN / GTIN | 5711145490681 | |
Manufacturer number | 4010400054 |