Impact drill, Type: GSB242

Article no.: 075720 GSB242
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation GSB 24-2
Power supply Mains operated
Power consumption 1.100 W
maximum torque 40 Nm
maximum speed 1st speed 900 min-1
maximum speed 2nd speed 3.000 min-1
maximum hammer rate 15.300 min-1
Drill chuck adapter 1/2 inch − 20 UNF
Quick-clamping chuck range 1,5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 40 mm
maximum twist drill size ⌀ in concrete 22 mm
Weight 2,9 kg
maximum vibration to EN 14,6 m/s2
Type of product Impact drill

Identification numbers & Classifications

Article number 075720 GSB242
EAN / GTIN 3165140944519
Manufacturer number 060119C801

Description

Version:

Impact drill with high-performance motor with high torque for very heavy duty applications (drilling, working with drills, masonry hole saws and hole saws) as well as screwdriving and smoothing.
  • New safety handle with innovative fastening and softgrip for secure holding of the machine.
  • Sturdy metal gearbox for long working life.
  • Mechanical overload clutch Anti-rotation for high working security even for the toughest applications
  • Single-sleeve quick-change chuck with auto-lock for quick tool-changing using only one hand.
  • Rotatable brush plate for equal torque in clockwise and anti-clockwise directions.
  • Spindle neck ⌀ 43 mm (European standard) − can be used in drill stands.
  • 2-speed gearbox.
  • Enhanced user protection by KickBack Control.

Supplied with:

Supplied with 13-mm quick-change chuck, additional handle, depth stop 210 mm, carrying case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart