Battery starter set Li-Power 4 A·h

Article no.: 073880 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

Number of rechargeable batteries contained 2
suitable battery - supplier / battery type / voltage Type CAS 18 V
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V

Identification numbers & Classifications

Article number 073880 4
EAN / GTIN 4007430244116
Manufacturer number 685050000

Description

Version:

Li-Power starter set suitable for all Metabo battery devices in the 18 volt class, as well as all battery devices of the CAS platform.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Supplied with:

Includes charger ASC 55 and 2× battery pack 4.0 Ah.