{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MH5 | |
Power consumption | 2.200 W | |
Air temperature | 50 °C - 500 °C | |
Air flow volume | 300 l/min | |
Power supply | Rechargeable battery-powered | |
Battery voltage | 18 V | |
Number of rechargeable batteries contained | 0 | |
Weight | 660 g | |
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Type of product | Hot air pistol |
Article number | 078323 063993 | |
EAN / GTIN | 4007841063993 | |
Manufacturer number | 063993 |