Temperature and flow-rate measuring device, Type: 405I

Article no.: 474186 405I
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Temperature measurement range -20 °C - 60 °C
‌Number of batteries contained 4
‌Article no of the battery / rechargeable battery fitted 081561 LR3
Airspeed measurement range 0 m/s - 30 m/s
Length 200 mm
Width 30 mm
Height 41 mm
Type of product Temperature and flow-rate measuring device

Identification & Classification

Article number 474186 405I
Copy
EAN / GTIN 4029547014260
Copy
Manufacturer number 0560 1405
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Deutschland, www.testo.de

Description

Version:

Compact measuring devices optimised for the smartphone. All measured data are transmitted directly to the free testo Smart Probes app (system requirement: iOS 8.3 or Android 4.3 or later / Bluetooth® 4.0) and can be read by a mobile terminal, converted into a report and then sent out directly by e-mail.
  • Simultaneous display of up to 6 Smart Probes.
  • Wireless reading of the measured values on your mobile device.
  • Variations of the measured values can be displayed as a graph or as a table.
  • Measured data reports can be supplemented by photos.

Thermo-anemometer with smartphone operation.
Measurement of air speed, volumetric flow and temperature. Easy configuration of dimension and geometry of the duct cross-section for determination of the volumetric flow. Telescopic tube with up to 400 mm extension.

Supplied with:

4 batteries No. 081561 LR3 and calibration certificate.

Note:

Further smart probes (thermometer, clamp thermometer, differential pressure measuring device and high-pressure measuring device) available on request.

Downloads & documents

Suitable products