Internal micrometer for large measuring ranges 100-500 mm

Article no.: 427900 100-500
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
Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 100 mm - 500 mm
Scale divisions 0,01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 7,5 mm
Barrel ⌀ 17,5 mm
Extension 25; 50; 100; 200 mm
Measurement technology analogue
Packaging sturdy box
Type of product 2-point internal micrometer

Identification & Classification

Article number 427900 100-500
Copy
EAN / GTIN 2050001038081
Copy
Manufacturer number 4168022
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Deutschland, www.mahr.de

Description

Version:

Lightweight, kink-proof tubular construction. Measuring spindle through hardened and ground. Measuring faces hardened and hemispherical ground. One adjustable measuring face. Jaws, control elements, and reading parts satin chrome-plated. Immediately ready for use without adjustment.

Accuracy:

(4 + L / 100) µm.

Supplied with:

Micrometer, extensions No. 427950.

Optional extras:

Extensions No. 427950.

Downloads & documents

Suitable products