simturn AX grooving insert, right-hand 2/0,5 mm

Article no.: 270609 2/0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Manufacturer's designation AKDCX800
for bores from ⌀ Dmin 2 mm
Usable length 12,2 mm
⌀ D 4 mm
Through-coolant no
f 0,85 mm
max. groove depth tmax 0,4 mm
Groove width w 0,5 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270609 2/0,5
EAN / GTIN 2050002066328
Manufacturer number A04.0050.12.20GR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

No corner radius (sharp-edged).
Coating: X800 (successor to coating GN39)