Screw-on toolholder set, right-hand, Shank / insert size: 10mm

Article no.: 265130 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Application type right-hand
Standard DIN ISO 5610
ISO code toolholder SCLCR 1010E06; SDJCR 1010E07; SSSCR 1010E09
suitable indexable insert CC.. 0602..; DC.. 0702..; SC.. 09T3
Functional width L4 12 mm
Head length L1 10 mm; 13 mm; 21 mm
Overall length L 70 mm
Spare part 269981 6
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 265130 10
EAN / GTIN 4062406384647
Manufacturer number 265130 10

Downloads & documents

Compare with similar products

This article


Recommendations


Screw-on toolholder set, right-hand, Shank / insert size: 10mm

Screw-on toolholder set, right-hand, Shank / insert size: 10mm

on request
In stock
10 pieces in stock
136,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
93,38 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
93,38 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
93,38 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
93,38 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
93,84 €
plus VAT at the current rate Prices plus delivery costs
Application External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning
Overall length L 70 mm 70 mm 70 mm 70 mm 70 mm 70 mm
ISO code toolholder SCLCR 1010E06; SDJCR 1010E07; SSSCR 1010E09 SCLCR/L 1010E06 SDHCR/L 1010E07 SDJCR/L 1010E07 SCSCR/L 1010E06 SVLCR/L 1010E07
Head length L1 10 mm; 13 mm; 21 mm 10 mm 7 mm 13 mm 12 mm 15 mm
Standard DIN ISO 5610 DIN ISO 5610 DIN ISO 5610 DIN ISO 5610 DIN ISO 5610 Works standard
Functional width L4 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart