GARANT Master eco clamp toolholder 20/08 mm

Article no.: 251914 20/08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 8 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder DWLNR/L 2020K08
suitable indexable insert WN.. 0804..
Functional width L4 25 mm
Head length L1 35 mm
Overall length L 125 mm
Shim 259033 6
Shim screw 259027 9
Clamp, screw, spring 259036 25
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 251914 20/08
EAN / GTIN 4067263122333

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master eco toolholders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "Master Eco" View all