• The item cannot be ordered due to missing prices.

LOGIQ4FEED high feed rate indexable milling cutter with threaded shank

Article no.: 221104
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC

Description

Version:

Innovative high feed milling system for efficient roughing – especially for machining deep cavities, e.g. in tool and mould making, as well as in the aerospace industry. The twisted shape indexable insert has an auxiliary cutting edge which guarantees a higher metal removal rate during oblique plunging.

Spare part:

Pack of insert screws No. 229695 2 (TX7; 0.9 Nm).