{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 24,6 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 56,6 mm | |
Circular interpolation milling ⌀ Dmax | 63 mm | |
Circular interpolation milling ap | 0,8 mm | |
Ramping angle αmax | 1,2 degrees | |
Ramping length L for αmax | 42,97 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Fz Helix | 0,8 | |
Manufacturer's designation | FFX4 FD032-5-16-04 | |
Type of product | Copy Mill |
Article number | 221106 32/5 | |
EAN / GTIN | 7291075393354 | |
Manufacturer number | 3336686 |