Set of bits 7 pieces, Type: KPS

Article no.: 675601 KPS
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 7 Universal 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Number of pieces 7
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675601 KPS
Copy
EAN / GTIN 4013288038166
Copy
Manufacturer number 05056295001
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Deutschland, www.wera.de

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675310 1 pc. each size 1/25; 2/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675320 1 pc. each size 1/25; 2/25
Bits, length 25 mm, C 6.3, for slot-head: No. 675250 1 pc. each size 5.5; 6.5
Adapter: 1 pc.

Downloads & documents

Suitable products