Interchangeable crimping head 10 mm2 GARANT

Article no.: 729626 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Product details

Technical Data

for conductor cross-section 0,08 mm2 - 10 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729626 10
EAN / GTIN 4045197293015

Description

Version:

Accurate parallel crimping with 4 synchronously actuated crimping jaws. Rectangular DIN standard crimping = optimum contact.
  • Exact crimping due to linear action
  • Increased versatility combined with reduced costs due to quick-change system - no tools required
  • Guaranteed consistently good crimping results to DIN or EN due to factory-set interchangeable heads with integral positive barrier in the basic tool
  • Reliable terminal positioning ensures the terminal is always seated correctly in the crimping mould
  • Slim handy design makes it ideal for working in locations where access is difficult.

Application:

For attaching terminals to wires.

Suitable for:

GARANT basic tool No. 729611.

Note:

Other interchangeable heads available on request.