Angle bar 14 mm

Article no.: 759815 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
239 pieces in stock

Select article variation and quantity

Shank ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 14 mm
Arm length long end 400 mm
Arm length short end 120 mm
Length of conical section 70 mm
Tip ⌀ 6 mm
Weight 0,5 kg
Type of product Tyre lever

Identification & Classification

Article number 759815 14
EAN / GTIN 4049002024306
Manufacturer number 278 014 2
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Deutschland, www.rennsteig.com

Description

Version:

Of round special tool steel, hardened, 90° angle, conical working tips annealed, painted.