Three-leg extractor with pre-adjustable clamping range 1

Article no.: 880950 1
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
Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 12
External clamping range 20 mm - 100 mm
Depth of reach up to 100 mm
maximum torque 180 Nm
Power 8 t
Number of hooks 3
External hexagon drive 17 mm
Weight 1,24 kg
Type of product Three-leg extractor

Identification & Classification

Article number 880950 1
Copy
EAN / GTIN 4021176006616
Copy
Manufacturer number 12-1
Copy
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com

Description

Version:

Powerful extractor with high clamping force and excellent clamping. Using the adjustment wrench, the symmetrical clamping legs are easily set to the necessary spread. The part to be extracted is positively gripped, the gripper jaws cannot jump or slip.
For external extraction only.

Application:

For extracting tightly seized ball bearings, gear wheels, pulleys and similar parts.