Self-centering two-leg extractor 0

Article no.: 881000 0
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 43
External clamping range 10 mm - 60 mm
Depth of reach up to 50 mm
Power 1 t
Number of hooks 2
Weight 0,22 kg
self-centring yes
Type of product Two-leg extractor

Identification & Classification

Article number 881000 0
Copy
EAN / GTIN 4021176015458
Copy
Manufacturer number 43-1
Copy
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com

Description

Version:

Very handy design with jointed spread adjustment. The extractor legs automatically grip the part to be extracted with a force that increases as the spindle pressure is applied. Extractor legs made from high-quality tool steel.

Downloads & documents