Stepped jaw fixed, for type: 125

Article no.: 360469 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 39,5 mm
Height h1 20 mm
Jaw length l 92 mm
Length l1 43 mm
suitable for colour code HiPo; HOLEX NC; LC; LC-GARANT; NC8; TC; Titan; Titan2/TitanSense
Type of product Vice jaws

Identification numbers & Classifications

Article number 360469 125
EAN / GTIN 4045197777942
Manufacturer number 360469 125

Description

Application:

Accepts all high pressure jaws No. 362390362600.

Material:

Hardened steel, ground surfaces.

Suitable for:

NC high pressure vices No. 360400; 360465; 360500; 360510; 361301.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart