Face mill arbor vibration damped 16 mm

Article no.: 303056 16
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Standard: DIN 6357
  • Arbor standard: DIN 69882-3; JIS B6339; JIS B6339
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter BT 50 A = 400
Standard DIN 6357
Arbor standard DIN 69882-3; JIS B6339; JIS B6339
Shape A
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 400 mm
External ⌀ D 38 mm
Milling mandrel length L4 17 mm
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303056 16
EAN / GTIN 4045197821744

Description

Version:

  • Cylindrical form.
  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With RFID/Balluffchip bore.
  • Larger collar contact face.
  • Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special toggle spanner No. 309840.

Note:

Further sizes on request.