{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 13 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 18,000 rpm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 87,5 mm | |
External ⌀ D | 43 mm | |
Spare chuck key No. 627425 | SW6 | |
Type of product | Short drill chuck |
Article number | 301500 1-13 | |
EAN / GTIN | 4045197307644 | |
Manufacturer number | 802.535 |