{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0,3 mm - 8 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 30 µm | |
Overhang dimension A | 78 mm | |
External ⌀ D | 36 mm | |
Spare chuck key No. 627425 | SW 4 | |
Type of product | Short drill chuck |
Article number | 303197 0,3-8 | |
EAN / GTIN | 2050001701244 | |
Manufacturer number | 20.296.40.08 |
This article |
Recommendations |
||
---|---|---|---|
Short drill chuck Form A BT 40 0,3-8 mm
on request
Unknown
0 pieces in stock
524,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
409,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
294,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 40 | HSK-A 63 | SK 40 |
Arbor standard | JIS B6339; ISO 7388-2 | ISO 12164-1; DIN 69882-7; DIN 69893-1 | ISO 7388-1 |
Shape | A | A | AD |
Concentricity | ≤ 30 µm | ≤ 20 µm | ≤ 20 µm |
Clamping range | 0,3 mm - 8 mm | 0,3 mm - 8 mm | 0,3 mm - 8 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Short drill chuck | Short drill chuck | Short drill chuck |