{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 80 mm | |
Length L | 37 mm | |
Width B | 12 mm | |
Height H | 26 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 315000 80 | |
EAN / GTIN | 4019208038728 | |
Manufacturer number | 110155 |
This article |
Recommendations |
|
---|---|---|
Inside jaw set 3 pieces, hardened 80 mm
on request
In stock
3 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
|
Width B | 12 mm | 11 mm |
for chuck type | 80 mm | 80 mm |
Height H | 26 mm | 28 mm |
Length L | 37 mm | 32 mm |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |