Sliding clamps short, Type: 5

Article no.: 370092 5
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
Type 764Md
T-slot width 14 mm
Fastening screw G M12
Clamping height h-H 6 mm - 50 mm
Clamping force 32 kN
A 36 mm
A1 78 mm
B 54 mm
B1 18 mm
L 95 mm
Adjustment travel V 12 mm - 82 mm
Width across flats AF 8 mm
Fastening screw G1 M16
Type of product Sliding clamp

Identification numbers & Classifications

Article number 370092 5
EAN / GTIN 4020772003135
Manufacturer number 556189

Description

Version:

  • Clamping force 30 or 49 kN with tightening torque of approx. 100 Nm.
  • Forged clamping element of alloy heat-treatable steel, black galvanised.
  • Steplessly adjustable height and length.
  • Low installed height.

Supplied with:

  • Base element and carrier.
  • T-nut DIN 508 with T-bolt strength class 12.9.

Optional extras:

Pressure pieces No. 370095.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart