{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M6 | |
Hexagon washer AF | 16 mm | |
Internal hexagon AF1 | 4 mm | |
Eccentric travel S1 | 1,3 mm | |
Dimension A | 7,8 mm | |
Washer height H | 4,8 mm | |
Thread length L | 12 mm | |
Clamping force | 3,4 kN | |
maximum tightening torque | 8,5 Nm | |
Type of product | Eccentric clamp |
Article number | 370005 M6 | |
EAN / GTIN | 4046368503261 | |
Manufacturer number | 50206 |