{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6331 | |
Thread | M8 | |
Overall length | 12 mm | |
Width across flats AF | 13 mm | |
Distance across corners e | 14,4 mm | |
Collar ⌀ | 18 mm | |
Collar height | 3,5 mm | |
Type of product | Nut |
Article number | 375390 M8 | |
EAN / GTIN | 4020772082116 | |
Manufacturer number | 82115 |