Measuring probe with contact rod and carbide ball, Type: 1

Article no.: 445462 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Ø 6 Kugel-Einsatz, Hartmetall, Ø 1 mm, L = 55 mm
Length of probe 55 mm
Material of tip tungsten carbide
Type of probe probe with ball
Diameter of spherical point 1 mm
Type of product contact point
Diameter of shaft 6 mm
Material steel; tungsten carbide
Content single part

Identification & Classification

Article number 445462 1
EAN / GTIN 7630041107982
Manufacturer number 00760228